1-1/4 in. x 10-1/2 ft. Steel Plain End Schedule 40 Sprinkler Pipe in Black

Part #DBPPEA53105H  |  Item #3409266

Pipe Tubing Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Coating: Black

Color Finish: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 10-1/2 ft

Material: Carbon Steel

Pipe Tubing Size: 1-1/4 in

Schedule Class: 40S