1-1/4 in. x 10 ft. Sweat Domestic C12200 Copper Type M Tube

You last purchased this on
 

1-1/4 in. x 10 ft. Sweat Domestic C12200 Copper Type M Tube

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 10 ft. Sweat Domestic C12200 Copper Type M Tube

  • Fast #
  • Part #MHARDH10
  • Item #448230
  • Manufacturer Part #MH12010
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • Mueller's ongoing commitment to quality continues to make Streamline® Copper Tube the preferred and specified brand of industry professionals.
  • Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries.
  • Made in USA
  • Lead-Free
  • ASTM B-88
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-88
Application:
Residential
Copper Tubing Temper:
Hard
Diameter - Inside 1:
1-27/100 in
Diameter - Outside:
1-3/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Length:
10 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
582 psi
Product Type:
Type M
Temperature Range:
100 to 400 Deg F
Wall Thickness:
0.042 in
Weight:
0.68 lb