1-1/4 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe

You last purchased this on
 

1-1/4 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA135S40106H
  • Item #3330407
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
10-1/2 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Schedule Class:
40