1-1/4 in. Sch. 40 Galvanized A53A Pipe SRL Beveled Single Random Length Welded Carbon Steel

You last purchased this on
 

1-1/4 in. Sch. 40 Galvanized A53A Pipe SRL Beveled Single Random Length Welded Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Sch. 40 Galvanized A53A Pipe SRL Beveled Single Random Length Welded Carbon Steel

  • Fast #
  • Part #GGPPEA53H
  • Item #154386
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Zinc, Galvanized
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Pressure Class:
1200 psi
Product Type:
Sprinkler Pipe
Schedule Class:
40
Wall Thickness:
0.14 in