1-1/4 in. Push-to-Connect Brass DZR Coupling

You last purchased this on
 
SharkBite®

1-1/4 in. Push-to-Connect Brass DZR Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1-1/4 in. Push-to-Connect Brass DZR Coupling

  • Fast #
  • Part #SUXL0135
  • Item #7643875
  • Manufacturer Part #UXL0135
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Call for more sizes or configurations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1061
Application:
Copper Pipe, PEX Pipe, CPVC Pipe, Potable Water, Hydronic Heating, Chilled Water, Irrigation
CSA Certified:
CSA B125.3
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Escutcheon Connection Type:
Push
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
ISO:
ISO 6509
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-14/25 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Size:
1-1/4 in
Temperature Range:
20 to 200 Deg F
Type:
SUXL0135
UL Listed:
No
Weight:
0.840 lb