1-1/4 X 1-1/4 17 Gauge Polished Chrome P Trap
1-1/4 X 1-1/4 17 Gauge Polished Chrome P Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/4" x 1 1/4"
Specifications
- Depth:
- 2-1/5 in
- Height:
- 10-7/20 in
- Origin:
- Global
- Type:
- KEE301CPBN
- Weight:
- 1.2 lb
- Width:
- 5-79/100 in