1-1/4 x 1-1/4 in. Expansion Coupling 2 Piece

Part #EPVC2ECH  |  Item #2341218  |  Manufacturer Part #5144034

Call for Pricing EACH

Fitting Sizes:

1-1/4 in x 1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Solvent Weld

End Connection 2: Bell End

End Connections: Solvent Weld x Bell End

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Number Of Pieces: 2 Piece

Schedule Class: 40;80

UL Listed: No