1-1/4 x 1-1/4 in. Flange
1-1/4 x 1-1/4 in. Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Dearborn® Low Pattern Chrome Plated Flanges are designed in a variety of sizes to cover holes caused by pipe penetrations.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Trap Size:
- 1-1/4 in
- Weight:
- 0.05 lb
- Width:
- 2-1/4 in