1-1/4 x 1-1/4 x 1 in. 3000# HDG FS SW Tee Forged Steel A105 Hot Dip Galvanized Socket Weld

You last purchased this on
 

1-1/4 x 1-1/4 x 1 in. 3000# HDG FS SW Tee Forged Steel A105 Hot Dip Galvanized Socket Weld

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1-1/4 x 1 in. 3000# HDG FS SW Tee Forged Steel A105 Hot Dip Galvanized Socket Weld

  • Fast #
  • Part #IHDFS3STHHG
  • Item #4476448
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
3000#
Schedule Class:
Heavy Duty
UL Listed:
No