1-1/4 x 1-1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

Part #BTHHG  |  Item #5134  |  Manufacturer Part #0310042403

$14.71 EACH
(Pricing is for 1-1/4 in x 1-1/4 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/4 in x 3/8 in

    Part #BTBBC | Item #6860 | Mfr. Part #0310036801

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in x 3/8 in

    Part #BTCBC | Item #6512 | Mfr. Part #0310036405

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.71 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 3/8 in x 1/4 in

    Part #BTCCB | Item #6335 | Mfr. Part #0310036207

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.84 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in x 1/2 in

    Part #BTDCD | Item #7209 | Mfr. Part #0310037403

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.08 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/4 in

    Part #BTDDB | Item #7033 | Mfr. Part #0310037205

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.16 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/8 in

    Part #BTDDC | Item #19391 | Mfr. Part #0310037007

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.63 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #BTDDF | Item #1756 | Mfr. Part #0310039607

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.77 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in x 3/4 in

    Part #BTFBF | Item #7911 | Mfr. Part #0310039409

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.32 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in x 3/8 in

    Part #BTFCC | Item #132736 | Mfr. Part #0310039201

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.47 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 3/8 in x 3/4 in

    Part #BTFCF | Item #203245 | Mfr. Part #0310039003

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.79 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #BTFDD | Item #20333 | Mfr. Part #0310038807

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.91 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #BTFDF | Item #2545 | Mfr. Part #0310038708

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.77 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/4 in

    Part #BTFFB | Item #37436 | Mfr. Part #0310038609

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.48 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #BTFFD | Item #3325 | Mfr. Part #0310038203

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.73 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #BTFFG | Item #38389 | Mfr. Part #0310042007

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.26 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in x 1/2 in

    Part #BTGDD | Item #4621 | Mfr. Part #0310041603

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.68 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in x 3/4 in

    Part #BTGDF | Item #40211 | Mfr. Part #0310041405

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.54 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in x 1 in

    Part #BTGDG | Item #23652 | Mfr. Part #0310041207

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.68 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 1/2 in

    Part #BTGFD | Item #7163 | Mfr. Part #0310041009

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.73 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #BTGFF | Item #42745 | Mfr. Part #0310040803

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.99 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #BTGFG | Item #26475 | Mfr. Part #0310040605

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.86 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1/4 in

    Part #BTGGB | Item #87803 | Mfr. Part #0310040407

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.76 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #BTGGD | Item #10049 | Mfr. Part #0310040001

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.50 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #BTGGF | Item #45601 | Mfr. Part #0310039805

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.50 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/4 in

    Part #BTGGH | Item #28839 | Mfr. Part #0310045000

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.80 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/2 in

    Part #BTGGJ | Item #10547 | Mfr. Part #0310048608

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.82 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in x 1 in

    Part #BTHDG | Item #9144 | Mfr. Part #0310044805

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.04 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in x 1-1/4 in

    Part #BTHDH | Item #47084 | Mfr. Part #0310044607

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.02 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 3/4 in

    Part #BTHFF | Item #48719 | Mfr. Part #0310044409

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.02 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1 in

    Part #BTHFG | Item #31979 | Mfr. Part #0310044201

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.69 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1-1/4 in

    Part #BTHFH | Item #15763 | Mfr. Part #0310044003

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.34 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1/2 in

    Part #BTHGD | Item #51249 | Mfr. Part #0310043807

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.63 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 3/4 in

    Part #BTHGF | Item #35002 | Mfr. Part #0310043609

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.85 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1 in

    Part #BTHGG | Item #19362 | Mfr. Part #0310043401

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.85 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1-1/4 in

    Part #BTHGH | Item #3139 | Mfr. Part #0310043203

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.03 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #BTHHD | Item #38903 | Mfr. Part #0310042809

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.48 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #BTHHF | Item #22221 | Mfr. Part #0310042601

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.58 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #BTHHG | Item #5134 | Mfr. Part #0310042403

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.71 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1-1/2 in

    Part #BTHHJ | Item #41466 | Mfr. Part #0310048400

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.71 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 2 in

    Part #BTHHK | Item #11255 | Mfr. Part #0310052006

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.64 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 1-1/2 in

    Part #BTJDJ | Item #43983 | Mfr. Part #0310048202

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.54 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 3/4 in

    Part #BTJFF | Item #10193 | Mfr. Part #0310048004

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.11 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1-1/2 in

    Part #BTJFJ | Item #27902 | Mfr. Part #0310047808

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.54 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #BTJGG | Item #12030 | Mfr. Part #0310047600

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.54 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/4 in

    Part #BTJGH | Item #47888 | Mfr. Part #0310047402

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.24 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/2 in

    Part #BTJGJ | Item #30973 | Mfr. Part #0310047204

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.54 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1/2 in

    Part #BTJHD | Item #14579 | Mfr. Part #0310047006

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.71 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 3/4 in

    Part #BTJHF | Item #49018 | Mfr. Part #0310046800

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.54 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1 in

    Part #BTJHG | Item #31929 | Mfr. Part #0310046602

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.50 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/4 in

    Part #BTJHH | Item #14836 | Mfr. Part #0310046404

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.90 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/2 in

    Part #BTJHJ | Item #49446 | Mfr. Part #0310046206

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.48 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #BTJJD | Item #15792 | Mfr. Part #0310046008

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.14 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #BTJJF | Item #50756 | Mfr. Part #0310045802

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.13 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #BTJJG | Item #33822 | Mfr. Part #0310045604

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.13 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1-1/4 in

    Part #BTJJH | Item #16748 | Mfr. Part #0310045406

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.19 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 2 in

    Part #BTJJK | Item #51358 | Mfr. Part #0310051800

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.19 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in x 2 in

    Part #BTKDK | Item #34077 | Mfr. Part #0310051602

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.58 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in x 2 in

    Part #BTKFK | Item #17715 | Mfr. Part #0310051404

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.01 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in x 1 in

    Part #BTKGG | Item #11075 | Mfr. Part #2X1X1.BMT

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.33 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in x 2 in

    Part #BTKGK | Item #10900 | Mfr. Part #0310051206

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.58 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #BTKHH | Item #52317 | Mfr. Part #0310051008

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.58 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/2 in

    Part #BTKHJ | Item #34839 | Mfr. Part #0310050802

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.25 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 2 in

    Part #BTKHK | Item #17617 | Mfr. Part #0310050604

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.07 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #BTKJG | Item #333 | Mfr. Part #0310050406

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.01 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/4 in

    Part #BTKJH | Item #35786 | Mfr. Part #0310050208

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.65 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #BTKJJ | Item #18573 | Mfr. Part #0310050000

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.58 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #BTKJK | Item #1991 | Mfr. Part #0310049804

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.35 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #BTKKD | Item #37419 | Mfr. Part #0310049606

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.36 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #BTKKF | Item #21093 | Mfr. Part #0310049408

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.85 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #BTKKG | Item #4352 | Mfr. Part #0310049200

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.85 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #BTKKH | Item #40115 | Mfr. Part #0310049002

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.90 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #BTKKJ | Item #23728 | Mfr. Part #0310048806

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.90 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2-1/2 in

    Part #BTLJL | Item #264981 | Mfr. Part #0310053806

    Call for Pricing
    Call for Pricing
    Call us for price
    $102.86 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2 in

    Part #BTLKK | Item #7243 | Mfr. Part #0310053608

    Call for Pricing
    Call for Pricing
    Call us for price
    $94.16 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3/4 in

    Part #BTLLF | Item #11432 | Mfr. Part #0310053202

    Call for Pricing
    Call for Pricing
    Call us for price
    $87.45 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #BTLLG | Item #26210 | Mfr. Part #0310053004

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.81 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #BTLLH | Item #9434 | Mfr. Part #0310052808

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.81 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #BTLLJ | Item #44457 | Mfr. Part #0310052600

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.81 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #BTLLK | Item #27327 | Mfr. Part #0310052402

    Call for Pricing
    Call for Pricing
    Call us for price
    $77.87 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in x 2 in

    Part #BTMKK | Item #10561 | Mfr. Part #0310056205

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.35 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in x 3 in

    Part #BTMKM | Item #13198 | Mfr. Part #0310056007

    Call for Pricing
    Call for Pricing
    Call us for price
    $115.05 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2-1/2 in

    Part #BTMLL | Item #12852 | Mfr. Part #0310055603

    Call for Pricing
    Call for Pricing
    Call us for price
    $167.06 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #BTMMF | Item #12501 | Mfr. Part #0310055405

    Call for Pricing
    Call for Pricing
    Call us for price
    $97.67 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #BTMMG | Item #29172 | Mfr. Part #0310055207

    Call for Pricing
    Call for Pricing
    Call us for price
    $96.26 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #BTMMH | Item #12949 | Mfr. Part #0310055009

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.42 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #BTMMJ | Item #12321 | Mfr. Part #0310054804

    Call for Pricing
    Call for Pricing
    Call us for price
    $99.59 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #BTMMK | Item #48623 | Mfr. Part #0310054606

    Call for Pricing
    Call for Pricing
    Call us for price
    $95.80 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #BTMML | Item #32235 | Mfr. Part #0310054408

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.80 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #BTPPJ | Item #16549 | Mfr. Part #0310057104

    Call for Pricing
    Call for Pricing
    Call us for price
    $252.23 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #BTPPK | Item #321 | Mfr. Part #0310057005

    Call for Pricing
    Call for Pricing
    Call us for price
    $245.28 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #BTPPM | Item #13729 | Mfr. Part #0310056601

    Call for Pricing
    Call for Pricing
    Call us for price
    $252.23 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting

Type: BTHHG