Print

DESCRIPTION

  • Material: brass
  • Tee Type: Reducing
  • 125#
  • Threaded
  • Import

1-1/4 x 1-1/4 x 1/2 in. FNPT Global Brass Reducing Tee

IBRTHHD

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 2
1-1/4 in
Fitting Size 3
1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Origin
Global