1-1/4 x 1-1/4 x 1/2 in. PVC Schedule 40 Female Tee (S x S x FPT)
1-1/4 x 1-1/4 x 1/2 in. PVC Schedule 40 Female Tee (S x S x FPT)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Socket, Socket, Female NPT
- Intended for pressure applications where the operating temperature will not exceed 140° F
- SCH 40 PVC
- NSF/ANSI Standard 14 and Standard 61 compliant
- ASTM Specifications: ASTM D-1784, ASTM D-2466
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connection 3:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Tee
- Length:
- 3-1/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 0.225 lb
- Width:
- 2.703 in