1-1/4 x 1-1/4 x 3/4 in. IPS Socket Fusion Reducing DR 9 HDPE Molded Tee

You last purchased this on
 

1-1/4 x 1-1/4 x 3/4 in. IPS Socket Fusion Reducing DR 9 HDPE Molded Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1-1/4 x 3/4 in. IPS Socket Fusion Reducing DR 9 HDPE Molded Tee

  • Fast #
  • Part #PEI9STHF
  • Item #2902784
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-2683
Application:
Gas, Geothermal
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connection 3:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Molded Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Schedule Class:
SDR 9