1-1/4 x 1 in. Socket x FIPT Reducing Schedule 40 PVC 90 Degree Elbow

Part #S407168  |  Item #1118697  |  Manufacturer Part #407-168

$3.01 EACH
(Pricing is for 1-1/4 in x 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #S407101 | Item #4486025 | Mfr. Part #407-101

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #S407130 | Item #4465739 | Mfr. Part #407-130

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.06 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #S407131 | Item #4486121 | Mfr. Part #407-131

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.06 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #S407168 | Item #1118697 | Mfr. Part #407-168

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: FIP

End Connections: Socket x FIPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40

Type: K610M