1-1/4 x 1 in. SR FIPT Reducing Schedule 80 CPVC Coupling

You last purchased this on
 

1-1/4 x 1 in. SR FIPT Reducing Schedule 80 CPVC Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. SR FIPT Reducing Schedule 80 CPVC Coupling

  • Fast #
  • Part #S830168CSR
  • Item #1291532
  • Manufacturer Part #830-168CSR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Schedule Class:
80