1-1/4 x 1 in. Threaded 150# 316 Stainless Steel Bushing

Part #DS6TBSP114HG  |  Item #79659

$96.11 EACH
(Pricing is for 1-1/4 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #DS6TBSP114BA | Item #79675

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.40 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #DS6TBSP114CB | Item #79676

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.29 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #DS6TBSP114DB | Item #79679

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.05 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #DS6TBSP114DC | Item #79678

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.05 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #DS6TBSP114FB | Item #79668

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.93 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #DS6TBSP114FC | Item #79667

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.93 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #DS6TBSP114FD | Item #79666

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.93 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #DS6TBSP114GC | Item #79671

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.72 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #DS6TBSP114GD | Item #79670

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.72 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #DS6TBSP114GF | Item #79669

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.72 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #DS6TBSP114HG | Item #79659

    Call for Pricing
    Call for Pricing
    Call us for price
    $96.11 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #DS6TBSP114JD | Item #86603

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.76 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #DS6TBSP114JG | Item #79661

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.76 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #DS6TBSP114JH | Item #79660

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.76 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #DS6TBSP114KD | Item #79664

    Call for Pricing
    Call for Pricing
    Call us for price
    $161.58 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #DS6TBSP114KG | Item #79663

    Call for Pricing
    Call for Pricing
    Call us for price
    $161.58 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #DS6TBSP114KJ | Item #79662

    Call for Pricing
    Call for Pricing
    Call us for price
    $161.58 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316

Pressure Class: 150#