1-1/4 x 1 in. Threaded 3000# and 6000# Reducing Global Forged Steel Hex Bushing

You last purchased this on
 

1-1/4 x 1 in. Threaded 3000# and 6000# Reducing Global Forged Steel Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. Threaded 3000# and 6000# Reducing Global Forged Steel Hex Bushing

  • Fast #
  • Part #IFSTBHGE
  • Item #4281685
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#, 6000#
UL Listed:
No