1-1/4 x 1 x 1-1/4 in. FPT Standard 150# Domestic Black Malleable Iron Tee
1-1/4 x 1 x 1-1/4 in. FPT Standard 150# Domestic Black Malleable Iron Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 150#
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT x FPT x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Weight:
- 1.13 lb