1-1/4 x 1 x 4 in. Beveled x Threaded Extra Heavy Reducing Concentric Swage Black Carbon Steel Nipple

You last purchased this on
 

1-1/4 x 1 x 4 in. Beveled x Threaded Extra Heavy Reducing Concentric Swage Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 x 4 in. Beveled x Threaded Extra Heavy Reducing Concentric Swage Black Carbon Steel Nipple

  • Fast #
  • Part #BBTXHCSNHG
  • Item #850790
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.9
ASTM:
ASTM A-234, ASTM A-420, ASTM B-633
Coating:
Black
Diameter - Outside:
1-33/50 in
End Connection 1:
Beveled
End Connection 2:
Threaded
End Connections:
Beveled x Threaded
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducer, Concentric
IAPMO Listed -:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
80
UL Listed:
No
Weight:
1 lb