1-1/4 x 10-1/4 in. B8M Class-2 Stud with Double Hex Nut

Part #AB8MS1141014  |  Item #7236857  |  Manufacturer Part #B8MS1141014

Call for Pricing

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-193 B8M Class 2

Clean Bagged: No

Diameter: 1-1/4 in

Drive Type: Hex

Grade: B8M

Length: 10-1/4 in

Material: Stainless Steel

Product Type: Double Heavy Hex Nut, Stud