1-1/4 x 11 in. MNPT SDR 80 PVC Nipple
Part #S885110 | Item #1120330 | Manufacturer Part #885-110
How to get it:
Product Details
Specifications
Color Finish: Grey
Color Finish Category: Greys
End Connection 1: MIPT
End Connection 2: MIPT
End Connections: MIPT
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Nipple
Length: 11 in
Material: Plastic
Material Type: PVC
Origin: Domestic
Pressure Class: 300#
Schedule Class: SDR 80