1-1/4 x 1/2 in. 300# NPT Black Ductile Iron 90 Degree Elbow
1-1/4 x 1/2 in. 300# NPT Black Ductile Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 35 CA: 70 PT: 2520-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-536 Grade 65-42-12
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Bend, Reducing
- ISO:
- ISO 14001, ISO 9001:2000
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.64 lb