1-1/4 x 1/2 in. Schedule 40 Concentric 316L Stainless Steel Reducer

Part #IS46LWCRHD

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM A-403 Grade WP

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 40

Type: IS46LWCRHD

UL Listed: No