1-1/4 x 1/2 in. Threaded 600# Carbon Steel Raised Face Flange

Part #G600RFTFHD  |  Item #4897531

$52.52 EACH
(Pricing is for 1-1/4 in x 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 3-1/2 in

    Part #G600RFTF10N | Item #4897667

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 4 in

    Part #G600RFTF10P | Item #4897688

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 5 in

    Part #G600RFTF10S | Item #4897712

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #G600RFTF10U | Item #4897741

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #G600RFTF10X | Item #4897775

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #G600RFTF1210 | Item #4898592

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 3-1/2 in

    Part #G600RFTF12N | Item #4897869

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 4 in

    Part #G600RFTF12P | Item #4897893

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 5 in

    Part #G600RFTF12S | Item #4897920

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #G600RFTF12U | Item #4897942

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #G600RFTF12X | Item #4897968

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #G600RFTFGF | Item #4897460

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #G600RFTFHD | Item #4897531

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #G600RFTFHF | Item #4897548

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #G600RFTFHG | Item #4897558

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #G600RFTFJD | Item #4897699

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #G600RFTFJF | Item #4897716

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #G600RFTFJG | Item #4897731

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #G600RFTFJH | Item #4897745

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #G600RFTFKJ | Item #4897860

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #G600RFTFLH | Item #4897944

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #G600RFTFLJ | Item #4897963

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #G600RFTFLK | Item #4897970

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #G600RFTFMH | Item #4898031

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #G600RFTFMJ | Item #4898046

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in x 1-1/2 in

    Part #G600RFTFNJ | Item #4898137

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in x 2 in

    Part #G600RFTFNK | Item #4898146

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in x 2-1/2 in

    Part #G600RFTFNL | Item #4898153

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in x 3 in

    Part #G600RFTFNM | Item #4898164

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #G600RFTFPJ | Item #4898330

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #G600RFTFPL | Item #4898353

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #G600RFTFPM | Item #4898365

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 3-1/2 in

    Part #G600RFTFPN | Item #4898375

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 1-1/2 in

    Part #G600RFTFSJ | Item #4898615

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 2 in

    Part #G600RFTFSK | Item #4898622

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 2-1/2 in

    Part #G600RFTFSL | Item #4898634

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 3 in

    Part #G600RFTFSM | Item #4898646

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 3-1/2 in

    Part #G600RFTFSN | Item #4898656

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #G600RFTFSP | Item #4898676

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 2-1/2 in

    Part #G600RFTFUL | Item #4898833

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #G600RFTFUM | Item #4898843

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 3-1/2 in

    Part #G600RFTFUN | Item #4898853

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #G600RFTFUP | Item #4898872

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 5 in

    Part #G600RFTFUS | Item #4898907

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 3 in

    Part #G600RFTFXM | Item #4899141

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 3-1/2 in

    Part #G600RFTFXN | Item #4899151

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #G600RFTFXP | Item #4899162

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #G600RFTFXU | Item #4897050

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 5 in

    Part #G600RFTFXX | Item #4897075

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Fitting Type: Reducing

Flange Type: [Raised Face, Threaded]

Material: Carbon Steel

Pressure Class: 600#