1-1/4 x 1/4 in. 316 Stainless Steel Flat Bar

You last purchased this on
 

1-1/4 x 1/4 in. 316 Stainless Steel Flat Bar

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1/4 in. 316 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00160116
  • Item #7567236
  • Manufacturer Part #G4L00160116
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
316
Thickness:
0.25 in
Width:
1-1/4 in