1-1/4 x 18 in. MIPT Schedule 80 PVC Pipe
1-1/4 x 18 in. MIPT Schedule 80 PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 300#
- Schedule Class:
- 80