1-1/4 x 2-1/2 in. MNPT SDR 80 PVC Nipple

You last purchased this on
 
Spears® Manufacturing Company

1-1/4 x 2-1/2 in. MNPT SDR 80 PVC Nipple

This product requires certification to purchase.
You last purchased this on
 
Spears® Manufacturing Company

1-1/4 x 2-1/2 in. MNPT SDR 80 PVC Nipple

  • Fast #
  • Part #S885025
  • Item #4486143
  • Manufacturer Part #885-025
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple
Length:
2-1/2 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
SDR 80