1-1/4 x 2 in. MNPT Global Brass Nipple
1-1/4 x 2 in. MNPT Global Brass Nipple
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
- Brass nipples provide great longevity and superior corrosion resistance
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B687-88
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- Pressure - Maximum:
- 140 psi
- Schedule Class:
- 40
- Temperature Range:
- 100 to 400 Deg F
- UL Listed:
- No