1.25 x 3 - 4 in. FNPT 300# Domestic Forged Steel Threadolet

You last purchased this on
 

1.25 x 3 - 4 in. FNPT 300# Domestic Forged Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

1.25 x 3 - 4 in. FNPT 300# Domestic Forged Steel Threadolet

  • Fast #
  • Part #A0363190406
  • Item #461066
  • Manufacturer Part #0363190406
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • High strength, low cost forged threaded and grooved line of fittings
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Application:
Fire Protection, Low Pressure Pipe System
Clean Bagged:
No
Diameter - Inside 1:
1-49/100 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
3 in - 4 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
ISO:
ISO 7-1, ISO 9000
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1.25
Pressure Class:
300#
UL Listed:
Yes
Weight:
0.389 lb