1-1/4 x 3 in. Threaded x Plain End Schedule 40 Black Carbon Steel Nipple
1-1/4 x 3 in. Threaded x Plain End Schedule 40 Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Plain End
- End Connections:
- Threaded x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No