1-1/4 x 3/4 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

You last purchased this on
 

1-1/4 x 3/4 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 3/4 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9HF
  • Item #312686
  • Manufacturer Part #ZMBLR0604
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Elbow Type: Reducing
  • Material: Malleable Iron
  • Threaded
  • Import
  • Rating: 150#
  • Requires Certification

Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Elbow, Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes
Weight:
0.621 lb