1-1/4 x 3/8 in. Socket 3000# Reducing Carbon Steel and Forged Steel Insert
1-1/4 x 3/8 in. Socket 3000# Reducing Carbon Steel and Forged Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1-1/4 in x 3/8 in
- Fitting Type:
- Insert
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No