1-1/4 x 5 in. MNPT Red Brass Nipple

You last purchased this on
 

1-1/4 x 5 in. MNPT Red Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 5 in. MNPT Red Brass Nipple

  • Fast #
  • Part #GBRNHS
  • Item #9868
  • Manufacturer Part #2120-500
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass nipples provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B687-88
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Red Brass
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
140 psi
Schedule Class:
40
Temperature Range:
100 to 400 Deg F