1-1/4 x 5/8 in. Zinc Hex Head Bolt
1-1/4 x 5/8 in. Zinc Hex Head Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Head Diameter:
- 0.625
- Length:
- 1-1/4 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 1.25