1-1/4 x 8 in. Extra Heavy Carbon Steel Nipple

Part #IBXNHX  |  Item #405688  |  Manufacturer Part #NXB068

$27.38 EACH
(Pricing is for 8 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  30
  • Pallet:  1440
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Manufacturer may vary by location

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 8 in

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy

Type: IBXNHX