1-1/8 in. x 100 ft. Soft Copper RefrigerationTubing
1-1/8 in. x 100 ft. Soft Copper RefrigerationTubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refrigeration coil
- NSF approved
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-1/8 in
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF Certified:
- No
- Pressure - Maximum:
- 700 psi
- Wall Thickness:
- 0.05 in