1-1/8 x 3-1/2 in. Grade B7 Alloy Steel Cap Screw

Part #B7CSGAN  |  Item #2229021  |  Manufacturer Part #B7CS1-1/8X3-1/2

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193 B7

Diameter: 1-1/8 in

Grade: B7

Length: 3-1/2 in

Material: Alloy Steel

Screw Head: Hex Head