1-3/4 in. Extension Stem Extension A0041386

1-3/4 in. Extension Stem Extension

Part #A0041386  |  Manufacturer Part #0141386

Fitting Sizes:

1-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 1/2 in - 2 in Ball Valves

Fitting Size 1: 1-3/4 in

Fitting Size 2: 1-3/4 in

Fitting Sizes: 1-3/4 in

Product Type: Stem Extension

Valve Stem: Extension