1-3/8 in 18-22 AWG Aviation
1-3/8 in 18-22 AWG Aviation
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Blade Length (in):
- 1-3/8 in
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 18-22 AWG
- Direction of Cut:
- Straight
- GSA Approved:
- No
- Length:
- 10 in
- Material:
- Steel
- Tool Type:
- Aviation