1-3/8 in. Studding Nut

Part #BA320L7SBWN1381012  |  Item #2030935

Call for Pricing EACH

Head Diameter:

1.375
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Head Diameter: 1.375

Length: 10-1/2 in

Material: Steel