1-5/8 in. x 10 ft. 12 ga Stainless Steel SH Channel Strut

You last purchased this on
 

1-5/8 in. x 10 ft. 12 ga Stainless Steel SH Channel Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 in. x 10 ft. 12 ga Stainless Steel SH Channel Strut

  • Fast #
  • Part #GST7882S1242S1
  • Item #3823339
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slots: 9/16" x 1 1/8"
  • Requires Certification

Documents


Specifications

Application:
Nuclear, Pharmaceutical, Petrochemical
Gauge (metal):
12 ga
Length:
10 ft
Material:
Stainless Steel
Material Type:
304
Strut Type:
SH Channel
Width:
1-5/8 in