1-5/8 in. x 20 ft. 12 ga Yellow Zinc Carbon Steel Half Slotted Strut

You last purchased this on
 

1-5/8 in. x 20 ft. 12 ga Yellow Zinc Carbon Steel Half Slotted Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 in. x 20 ft. 12 ga Yellow Zinc Carbon Steel Half Slotted Strut

  • Fast #
  • Part #GST7882S12Y2S2
  • Item #3823343
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slots: 9/16 in. x 1 1/8 in.
  • Requires Certification

Specifications

Coating:
Yellow
Color Finish Name:
Yellow
FM Approved:
No
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
20 ft
Material:
Carbon Steel
Strut Type:
Half Slot Strut
UL Listed:
No
Width:
1-5/8 in