1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge 304 Stainless Steel Half Slotted Strut
1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge 304 Stainless Steel Half Slotted Strut
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slots: 9/16 in. x 1 1/8 in.
Documents
Specifications
- Gauge (metal):
- 12 ga
- Height:
- 1-5/8 in
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Strut Type:
- Half Slot Strut
- Width:
- 1-5/8 in