1-5/8 in. x 20 ft. 12 ga Carbon Steel Half Slotted Back to Back Strut
1-5/8 in. x 20 ft. 12 ga Carbon Steel Half Slotted Back to Back Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slots: 9/16" x 1 1/8"
Specifications
- Color Finish Name:
- Green
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 1-5/8 in
- Length:
- 20 ft
- Material:
- Carbon Steel
- Strut Type:
- Back to Back Strut
- UL Listed:
- No
- Width:
- 1-5/8 in