1-5/8 x 13/16 in. x 10 ft. 12 Gauge Galvanized Half Slotted Strut

You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. 12 Gauge Galvanized Half Slotted Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. 12 Gauge Galvanized Half Slotted Strut

  • Fast #
  • Part #GST7887S12Z2S1
  • Item #3823322
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Slots: 9/16" x 1 1/8"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-525
Coating:
Pre-Galvanized
Gauge (metal):
12 ga
Height:
13/16 in
Length:
10 ft
Material:
Steel
Strut Type:
Half Slot Strut
Width:
1-5/8 in