1-5/8 x 13/16 in. x 10 ft. 14 Gauge Yellow Zinc Half Slotted Strut

You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Yellow Zinc Half Slotted Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Yellow Zinc Half Slotted Strut

  • Fast #
  • Part #GST7888S14Y2S1
  • Item #3823331
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slots: 9/16 in. x 1 1/8 in.
  • Requires Certification

Specifications

Coating:
Yellow
Color Finish Name:
Yellow
Gauge (metal):
14 ga
Height:
13/16 in
Length:
10 ft
Material:
Carbon Steel
Strut Type:
Half Slot Strut
Width:
1-5/8 in