1-5/8 in. x 20 ft. 14 ga Yellow Zinc Carbon Steel Half Slotted Strut
1-5/8 in. x 20 ft. 14 ga Yellow Zinc Carbon Steel Half Slotted Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slots: 9/16 in. x 1 1/8 in.
Specifications
- Coating:
- Yellow
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 13/16 in
- Length:
- 20 ft
- Material:
- Carbon Steel
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in