1-5/8 x 8-1/4 x 8-1/4 in. 8 - 22 oz. 4-Cup Carrier Fiber Box (Case of 300)

Part #HUHFLURRY  |  Manufacturer Part #HUH FLURRY

Capacity:

22 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keep multiple beverage cups firmly in place
  • Sturdy and reliable
  • Easy to load; easy to store

Specifications

Capacity: 22 oz

Height: 1-5/8 in

Length: 8-1/4 in

Material: Fiber

Width: 8-1/4 in