1 x 2-19/100 in. NPT 300# Global Black Ductile Iron Union

You last purchased this on
 

1 x 2-19/100 in. NPT 300# Global Black Ductile Iron Union

This product requires certification to purchase.
You last purchased this on
 

1 x 2-19/100 in. NPT 300# Global Black Ductile Iron Union

  • Fast #
  • Part #IBDIUG
  • Item #3709988
  • Manufacturer Part #35U 3010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fittings are 100 percent air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • SCI trademark logo on each fitting
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.14, ASME B16.3
ASTM:
ASTM A-536
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Ductile Iron Class:
C110
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
ISO:
ISO 14001, ISO 9001:2008
Length:
2-19/100 in
Material:
Ductile Iron
Origin:
Global
Pressure - High:
500
Pressure Class:
300#
Temperature Range:
Up to 650 Deg F
UL Listed:
Yes
Weight:
1 lb