1 in. Threaded Cast Iron Floor Flange
1 in. Threaded Cast Iron Floor Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Floor
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#